Iron Door Strap Hinge in Black Powder Coat

You last purchased this on
 
Signature Hardware

Iron Door Strap Hinge in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Iron Door Strap Hinge in Black Powder Coat

  • Fast #
  • Part #SH363927
  • Item #7697294
  • Manufacturer Part #363927
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For decorative purposes only.
  • Dimensions: 11" L x 4-7/8" H.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Hardware Type:
Door Hinge
Height:
4-7/8 in
Length:
11 in
MA Approved -:
No
Material:
Iron
WaterSense Labeled:
No