Isola Dual Function Hand Shower in Oil Rubbed Bronze

Part #SH350737  |  Item #7696248  |  Manufacturer Part #350737

$219.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Isola

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

GSA Approved: No

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Length: 26 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Pause Control: No

Shape: Round

Showerhead Function: Dual

Slide Bar Height: 26 in

Trim Only: No

UL Listed: No

Width: 4 in