ISOLA THERMOSTATIC SHOWER SYSTEM WITH 12" RAINFALL SHOWER - 3 BODY SPRAYS - CHROME

You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM WITH 12" RAINFALL SHOWER - 3 BODY SPRAYS - CHROME

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM WITH 12" RAINFALL SHOWER - 3 BODY SPRAYS - CHROME

  • Fast #
  • Part #SH402817
  • Item #7745250
  • Manufacturer Part #402817
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The valve included with this system can be arranged to run two spray functions simultaneously.
  • Shower head does not swivel.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Body Spray Flow Rate:
2 gpm
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Installation Type:
Ceiling Mount
Number of Handles:
Three Handle
Pause Control:
No
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Type:
SH402817