Isola Three Handle Single Function Shower System in Oil Rubbed Bronze

Part #SH363934  |  Item #7697272  |  Manufacturer Part #363934

$1,009.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Isola

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Escutcheon Height: 11-1/4 in

Escutcheon Width: 5-7/8 in

Faucet Connection: FIPS, MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Diameter: 2-5/8 in

Hand Shower Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Slide Bar Height: 26 in

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve