Three Handle Single Function Shower System in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH403276
  • Item #7744940
  • Manufacturer Part #403276
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3)
  • All valves required for installation are included with this package
  • Shower head features a single spray setting - Rain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12 in
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Number of Jets:
3
Origin:
Global
Pause Control:
No
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No
Valve Type:
Thermostatic Valve