Horizontal Bidet in White
Johan Horizontal Bidet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet sold separately.
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1-18
- Collection:
- Johan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Faucet Included:
- No
- Length:
- 14 in
- Material:
- Porcelain
- Toilet Bowl Height:
- 15-5/8 in
- Toilet Rough-In:
- 7-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 43 lb
- Width:
- 14 in