Junior
Frequently Purchased Together
Product Details
Product Details
- Fits bar and laundry sinks
- Drain diameter: 2"
- Brass construction, exposed pop-up drain without overflow
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Junior
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Size:
- 1-11/16 in