23-3/4 x 18-5/8 in. Rectangular Pedestal Bathroom Sink in White
Kacy 23-3/4 x 18-5/8 in. Rectangular Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24-1/4" L x 18-5/8" W (front to back) x 34-1/4" H (±1/2"). 5" D to overflow (±1/2").
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 6-1/2 in
- Basin Length:
- 16 in
- Basin Width:
- 10-3/8 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Kacy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Height:
- 34-1/4 in
- Length:
- 23-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 10-3/8 in x 6-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Porcelain
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-3/4 in x 18-5/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in