Signature Hardware

Kacy Pedestal Bathroom Sink in White

Part #SH315912  |  Item #7632352  |  Manufacturer Part #SH315912

$269.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • 31-7/8" L x 21-7/8" W (front to back) x 34-3/4" H (±1/2"). 5-1/4" D to overflow (±1/2").
  • 1-1/2" drain.
  • 8" widespread faucet holes.
  • Center of faucet hole to center of drain is approximately 5-3/4" .

Specifications

ADA Compliant: No

Application: Residential

Center Size: 8 in

Collection: Kacy

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/2 in

Height: 34-3/4 in

Length: 31-7/8 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-3/4 in x 18-5/8 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 16 in x 10-3/8 in x 6-1/2 in

Sink Depth: 10-1/2 in

Sink Installation Type: Pedestal

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 21-7/8 in