Kaela 61 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina

Part #SH319011  |  Item #7613467  |  Manufacturer Part #319011

Call for Pricing

Color/Finish: Antique Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub is constructed from premium quality copper ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61 in x 31 in
  • Soaking Depth: 15-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 45 in

Basin Width: 21-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 76 gal

Clawfoot Included: No

Collection: Kaela

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Installation Type: Freestanding

Material: Copper

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 26 in

Overall Length: 61 in

Overall Width: 31 in

Overflow Included Yes or No: Yes

Size: 61 in x 31 in

Soaking Depth: 18-1/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 100