Kaela 61 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina

Part #SH388344  |  Item #7615340  |  Manufacturer Part #388344

$3,339.00 EACH

Color/Finish: Antique Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 66" Dimensions: 65-3/4" L x 29-1/2" W (front to back) x 23-1/4" H (± 1/2"). Water capacity: 47 gallons. Weight uncrated/crated: 85/195.
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

Application: Residential

Basin Length: 45 in

Basin Width: 21-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Capacity: 75 gal

Clawfoot Included: No

Collection: Kaela

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Installation Type: Freestanding

Material: Copper

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 26 in

Overall Length: 61 in

Overall Width: 31 in

Overflow Included Yes or No: Yes

Size: 61 in x 31 in

Soaking Depth: 18-1/4 in

UL Listed: No

WaterSense Labeled: No