61 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina
Kaela 61 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patina applied using French hot process, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Hand-polished finish.
- Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Tubs are available with or without an overflow.
- Requires wall or floor-mount tub filler.
- Double Ended Pedestal
- Two air switch actuators for total massage.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 18-1/4 in
- Basin Length:
- 45 in
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 75 gal
- Clawfoot Included:
- No
- Collection:
- Kaela
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 18-1/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 61 in
- Material:
- Copper
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 61 in
- Overall Width:
- 31 in
- Overflow Included:
- No
- Size:
- 61 in
- Soaking Depth:
- 18-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 100 lb
- Width:
- 31 in