61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

You last purchased this on
 
Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH427343
  • Item #7632420
  • Manufacturer Part #SH427343
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2018
Application:
Residential
Basin Length:
45 in
Basin Width:
21-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2018
Capacity:
75 gal
Clawfoot Included:
No
Collection:
Kaela
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
16 ga
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61 in
Overall Width:
31 in
Size:
61 in x 31 in
Soaking Depth:
18-1/4 in
Style:
Traditional
UL Listed:
No
Weight:
70 lb