Signature Hardware
Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Part #SH474355 | Item #9379772 | Manufacturer Part #474355
How to get it:
Product Details
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Requires wall or floor-mount tub filler.
- Tubs are available with or without an overflow.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Double Ended
- Pedestal
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Depth: 18-1/4 in
Basin Length: 45 in
Basin Width: 21-1/2 in
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
Capacity: 75 gal
Clawfoot Included: No
Collection: Kaela
Color Finish: Antique Copper Patina
Color Finish Category: Copper Tones
Depth: 18-1/4 in
Drain Included: Yes
Drain Location: Center
Faucet Included: No
GSA Approved: No
Gauge: 16
Height: 26 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 61 in
Material: Copper
NSF Certified: No
Number of Occupants: 1
Origin: Global
Overall Length: 61 in
Overall Width: 31 in
Overflow Type: Round
Size: 61 in
Soaking Depth: 15-1/2 in
Style: Traditional
UL Listed: No
Weight: 156.56
Width: 31 in