Kaela 66 x 33 in. Freestanding Bathtub Center Drain in Antique Copper Patina

Part #SH392753  |  Item #7614897  |  Manufacturer Part #392753

$3,549.00 EACH

Color/Finish: Antique Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Tubs are available with or without an overflow.
  • Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
  • Two air switch actuators for total massage.
  • Double Ended Pedestal

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1 2018

Application: Residential

Basin Length: 49-1/2 in

Basin Width: 21-3/4 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2 2018

Capacity: 85 gal

Clawfoot Included: No

Collection: Kaela

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

Gauge: 16

Height: 26 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Copper

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Length: 66 in

Overall Width: 33 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 66 in x 33 in

Soaking Depth: 19 in

Style: Traditional

UL Listed: No

Weight: 100