Kaela 66 x 33 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Part #SH474339  |  Item #9379704  |  Manufacturer Part #474339

$3,509.00 EACH

Color/Finish: Antique Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Tubs are available with or without an overflow.
  • Double Ended
  • Pedestal

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 19 in

Basin Length: 51-1/2 in

Basin Width: 20-1/4 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 73 gal

Clawfoot Included: No

Collection: Kaela

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Depth: 19 in

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

Gauge: 16

Height: 26 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66 in

Material: Copper

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Length: 66 in

Overall Width: 33 in

Overflow Type: Round

Size: 66 in

Soaking Depth: 16-1/4 in

UL Listed: No

Weight: 147.74

Width: 33 in