Kalska Solid Brass Hexagonal Cabinet Knob in Antique Brass

Part #SH455724  |  Item #9352738  |  Manufacturer Part #455724

Call for Pricing

Color/Finish: Antique Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sold individually.

Documents

Specifications

Application: Residential

Collection: Kalska

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 1-1/4 in

Hardware Included: Yes

Hardware Type: Cabinet Knob

Height: 1-5/16 in

Installation Type: Back Mount

Material: Brass

Shape: Hexagonal

Style: Modern

Weight: 0.15

Width: 1-1/2 in