24-1/4 in. Oval Tilting Mirror in Chrome

You last purchased this on
 
Signature Hardware

Karolynne 24-1/4 in. Oval Tilting Mirror in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Karolynne 24-1/4 in. Oval Tilting Mirror in Chrome

  • Fast #
  • Part #SH418765
  • Item #7629852
  • Manufacturer Part #418765
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base for each bracket measures " 1-5/8" L x 2" H.
  • Made of solid brass.
  • Beveled edge mirror.
  • All dimensions are (± 1/2").
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Karolynne
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Height:
24 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mirror Edge:
Beveled Edge
Mirror Shape:
Oval
Product Type:
Tilting Mirror
Shape:
Oval
Size:
24 in x 24-1/4 in x 2-3/4 in
Style:
Traditional
WaterSense Labeled:
No
Width:
24-1/4 in