Karolynne 26-3/4 in. Rectangular Tilting Mirror in Brushed Nickel

Part #SH418755  |  Item #7634016  |  Manufacturer Part #418755

$209.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures " 1-5/8" L x 2" H.
  • Made of solid brass.
  • All dimensions are (± 1/2").

Specifications

Application: Residential

Collection: Karolynne

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Height: 32 in

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mirror Edge: Beveled Edge

Product Type: Tilting Mirror

Shape: Rectangular

Size: 32 in x 26-3/4 in x 2-3/4 in

Style: Traditional

WaterSense Labeled: No

Width: 26-3/4 in