30 in. Oval Tilting Mirror in Brushed Nickel
Karolynne 30 in. Oval Tilting Mirror in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base for each bracket measures " 1-5/8" L x 2" H.
- Made of solid brass.
- Beveled edge mirror.
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Karolynne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4 in
- Height:
- 31 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Mirror Shape:
- Oval
- Product Type:
- Tilting Mirror
- Shape:
- Oval
- Size:
- 31 in x 30 in x 2-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 30 in