30 in. Floor Mount Vanity in Vintage Navy Blue, Feathered White with Antique Brass

You last purchased this on
 
Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Feathered White with Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Feathered White with Antique Brass

  • Fast #
  • Part #SH459538
  • Item #9210115
  • Manufacturer Part #459538
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Keller
Color Finish Category:
Blues
Color Finish Name:
Vintage Navy Blue
Depth:
21 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Granite
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
1
Origin:
Global
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
30 in