36-1/4 in. Floor Mount Vanity in Vintage Navy Blue

You last purchased this on
 
Signature Hardware

Keller 36-1/4 in. Floor Mount Vanity in Vintage Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Keller 36-1/4 in. Floor Mount Vanity in Vintage Navy Blue

  • Fast #
  • Part #SH458765
  • Item #9351376
  • Manufacturer Part #458765
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • Made of solid mahogany.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Keller
Color Finish Category:
Blues
Color Finish Name:
Vintage Navy Blue
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
39-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Size, Overall:
18-1/8 inx12-3/4 in
Size:
36 in
Vanity Top Shape:
Rectangle
Width:
36-1/4 in