Keller 60 in. Floor Mount Vanity in Vintage Navy Blue, Feathered White with Antique Brass

Part #SH458545  |  Item #9210013  |  Manufacturer Part #458545

$3,119.00 EACH

Color/Finish: Vintage Navy Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Keller

Color Finish: Vintage Navy Blue

Color Finish Category: Blues

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61 in

Material: Mahogany, Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Global

Sink Bowl Size: 18-1/4 in x 14 in x 6 in

Sink Installation Type: Undermount

Size: 61 in X 60-1/4 in X 34-1/2 in

Vanity Top Shape: Rectangle

Width: 60 in