Signature Hardware
Keller 60 in. Floor Mount Vanity in Vintage Navy Blue
Part #SH467343 | Item #9350214 | Manufacturer Part #467343
How to get it:
Product Details
- Made of solid mahogany.
- Granite is A-grade.
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each granite top is carved from a single piece of stone and will feature natural variations.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Keller
Color Finish: Vintage Navy Blue
Color Finish Category: Blues
Depth: 22 in
GSA Approved: No
Hardware Included: No
Height: 39-1/2 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Mahogany
NSF Certified: No
Number Of Pieces: 2 Piece
Number of Doors: 4
Number of Drawers: 3
Number of Holes: No Hole
Origin: Global
Size: 60 in
Vanity Top Shape: Rectangle
Width: 60-1/4 in