Vanity Mirror in Vintage Navy Blue
Keller Vanity Mirror in Vintage Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keller
- Color Finish Category:
- Blues
- Color Finish Name:
- Vintage Navy Blue
- Depth:
- 1-7/8 in
- GSA Approved:
- No
- Height:
- 33 in
- IAPMO Listed -:
- No
- Material:
- Wood
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- Width:
- 24 in