1.28 gpf Elongated Two Piece Toilet in White
Key West® 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHKW200WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHKW240SWH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- High efficiency toilet uses 20% less water than standard toilets
- Skirted bowl with concealed tramway
- Includes polished chrome metal flush lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Key West®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-3/4 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 15-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes