Key West 4-1/2 in. Multi Function Showerhead in Polished Nickel

Part #SHSH2030GPN  |  Item #7515794  |  Manufacturer Part #449819

$129.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy clean rubber nozzles
  • Factory installed backflow prevention check valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Key West

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 4-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 3-1/8 in

IAPMO Listed: Yes

MA Approved: Yes

Material Type: ABS

NSF Certified: No

Product Type: Shower Head

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

WaterSense Labeled: Yes