Key West California Energy Commission Registered 1.8 GPM 1HDL SHWR TRIM *BOCA BN

Part #SHKW8030GBN  |  Item #7515780  |  Manufacturer Part #449826

$419.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tub spout GPM: 5.68 gpm (21.5 l/min) @ 80 psi.
  • 5 Function shower head (aerated, aerated and spray, spray, massage and spray and massage).
  • Slip-fit tub spout.
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Includes a diverting tub spout
  • Rough-in valve sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-1/2 in

EPA Compliant: Yes

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass, Plastic

Material Type: ABS

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: Aerated, Aerated/Spray, Massage, Spray, Spray+Massage

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

cUPC Certified: Yes