CCY 1.75 GPM 1HDL T&S TRIM *KEYWES

You last purchased this on
 
Signature Hardware

Key West® CCY 1.75 GPM 1HDL T&S TRIM *KEYWES

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West® CCY 1.75 GPM 1HDL T&S TRIM *KEYWES

  • Fast #
  • Part #SHKW8030GNORB
  • Item #7872446
  • Manufacturer Part #449828
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required rough-in valve: MIR4001
  • Limited lifetime warranty
  • Slip fit tub spout
  • WaterSense certified
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Key West®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/2 in
Escutcheon Height:
7-3/16 in
Escutcheon Width:
7-3/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
Yes
Length:
9-13/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Pressure - High:
80
Product Type:
Pressure Balance Shower
Shape:
Round
Shower Arm Reach:
6-9/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
4-3/4 in
Tub Spout Type:
Diverter
Type:
SHKW8030GNORB
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
7-1/4 in
cUPC Certified:
Yes