Signature Hardware
Key West IN-WALL SHWR DIV TRIM & VLV ORBR
Part #SHK449128 | Item #8489719 | Manufacturer Part #SH449128
Type:
SHK449128How to get it:
Product Details
This product includes

Signature Hardware Edenton 3/4 in. Brass NPT Rough-In Valve
Part #: SH6103
Documents
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Key West
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 4-3/8 in
Escutcheon Width: 4-3/8 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Diverter
Handle Material: Metal
Handle Type: Lever
Height: 4-3/8 in
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Diverter
Shape: Round
Spray Type: Full
Style: Traditional
Type: SHK449128
Valve Size: 1/2 in
Valve Trim Type: Transfer & Diverter
Valve Type: Tub & Shower Transfer Valve
Width: 4-3/8 in
cUPC Certified: Yes
-
Starting at $449.00
-
Starting at $129.00
-
Starting at $328.00
-
Starting at $270.00
-
Starting at $79.00
-
Starting at $408.00
-
Starting at $79.00
-
Starting at $289.00
-
Starting at $89.00
-
Starting at $89.00
-
Call for Pricing