Signature Hardware
Key West MFUNC SHWRHD & ARM BN
Part #SHK449496 | Item #8489469 | Manufacturer Part #SH449496
Type:
SHK449496Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Specifications
Application: Residential
Collection: Key West
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 2-3/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Flow Rate: 1.8 gpm
Green: WaterSense, Yes
Height: 2-3/8 in
Length: 4-1/2 in
Shape: Round
Shower Arm Reach: 5-3/4 in
Showerhead Function: Multi
Spray Type: Full, Full Spray w/ Massage, Massage
Type: SHK449496
WaterSense Labeled: Yes
Width: 2-3/8 in
-
Starting at $318.00
-
Starting at $99.00
-
Starting at $129.00
-
Starting at $59.00
-
Starting at $99.00
-
Starting at $79.00
-
Starting at $289.00
-
Starting at $89.00
-
Starting at $468.00
-
Starting at $79.00