Key West MFUNC SHWRHD & ARM PN

Part #SHK449498  |  Item #8489471  |  Manufacturer Part #SH449498

$183.00 EACH

Type:

SHK449498
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Collection: Key West

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 2-3/8 in

Length: 4-1/2 in

Shape: Round

Shower Arm Reach: 5-3/4 in

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

Type: SHK449498

WaterSense Labeled: Yes

Width: 2-3/8 in