Multi Function Full, Massage and Full Spray with Massage Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #484784
Key West Multi Function Full, Massage and Full Spray with Massage Showerhead in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
- Easy clean rubber nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- Diameter - Outside:
- 1-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-1/8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pressure - High:
- 80
- Projection:
- 3-7/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes