Single Handle Pressure Balance Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
Key West® Single Handle Pressure Balance Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Key West®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7-3/16 in
- Escutcheon Width:
- 7-3/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- cUPC Certified:
- Yes