Signature Hardware
Key West P/BAL TRIM & VLV ORBR
Part #SHK449093 | Item #8489523 | Manufacturer Part #SH449093
Type:
SHK449093Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes
Documents
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Key West
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 7-3/16 in
Escutcheon Width: 7-3/16 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Handle Material: Metal
Handle Type: Lever
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Pressure Balance Shower
Shape: Round
Spray Type: Full
Style: Traditional
Type: SHK449093
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
cUPC Certified: Yes
-
Starting at $319.00
-
Starting at $43.00
-
Starting at $59.00
-
Starting at $316.00
-
Starting at $468.00
-
Starting at $89.00
-
Starting at $183.00
-
Starting at $538.00