Key West Single Handle Bathroom Sink Faucet in Matte Black

Part #SHWSCKW100MB  |  Item #9338269  |  Manufacturer Part #SHWSCKW100MB

$279.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability.
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market.
  • Finished matched pop-up drain assembly included.
  • Installs into a single faucet hole.
  • Designed to accommodate mounting decks up to 2-1/2 in thick.
  • Connects to water supply using a 1/2 in IPS connection.
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA).
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2020, ANSI 61-2018

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Key West

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: Yes

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 3-3/8 in

Handle Type: Lever

Height: 8-1/4 in

Lead Law Compliant: Yes

Length: 2-1/8 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372-2020, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Type: Non-Diverter

WaterSense Labeled: Yes

Width: 7 in