Signature Hardware
Key West Single Handle Bathtub & Shower Faucet in Matte Black Trim Only
Part #SHK478487 | Item #9550306 | Manufacturer Part #478487
How to get it:
Product Details
This product includes
- Valve trim only - requires coordination with shower and/or tub outlet trims.
- Operated with pressure balancing valve.
- Rough-in valve sold separately.
Specifications
ADA Compliant: Yes
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Key West
Color Finish: Matte Black
Color Finish Category: Blacks
End Connection 1: NPT
End Connections: NPT
Faucet Valve Type: Pressure Balancing
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Spray Type: Full
Trim Only: Yes