Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Key West Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Metal Lever Handle.
- Rough-in valve needed for installation sold separately.
- Recommended valve installation depth 1-5/8" to 2-3/8".
- Must be installed in accordance with provided installation instructions.
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Wall thickness range: 1" - 1-3/4".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Part Type:
- Transfer Valve Trim
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Length (in):
- 3-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes