Signature Hardware
Key West Single Handle Multi Function Bathtub & Shower Faucet in Matte Black
Part #SHK478490 | Item #9550315 | Manufacturer Part #478490
How to get it:
Product Details
This product includes
- Tub spout GPM: 5.68 gpm (21.5 l/min) @ 80 psi.
- 5 Function shower head (aerated, aerated and spray, spray, massage and spray and massage).
- Slip-fit tub spout.
- Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance.
- Back-to-back capability.
- Ceramic disc valve cartridge.
- Cast bronze valve body.
- Adjustable temperature limit stop.
Specifications
ADA Compliant: Yes
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Key West
Color Finish: Matte Black
Color Finish Category: Blacks
Escutcheon Height: 7-1/4 in
Escutcheon Width: 7-1/4 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Handle Material: Metal
Handle Type: Lever
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Shower Arm Reach: 7 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Multi
Spout Height: 4-1/2 in
Spout Reach: 4-7/8 in
Spray Type: Aerated, Aerated/Spray, Massage, Massaging Spray, Spray
Trim Only: Yes
Tub Spout Type: Diverter