Signature Hardware

Key West Single Handle Roman Tub Faucet in Brushed Nickel

Part #SHKW2RTDGBN  |  Manufacturer Part #SHKW2RTDGBN

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPSM x NPT

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Maximum Deck Thickness: 1-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Roman Tub Diverter Valve

WaterSense Labeled: Yes

cUPC Certified: Yes