Two Handle Roman Tub Faucet in Matte Black

You last purchased this on
 
Signature Hardware

Key West Two Handle Roman Tub Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West Two Handle Roman Tub Faucet in Matte Black

  • Fast #
  • Part #SHKW3RT2MB
  • Item #9338258
  • Manufacturer Part #SHKW3RT2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability.
  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models.
  • Rough-in valve not included; purchase coordinating valve separately.
  • Installs into 3 faucet holes with a center-to-center range of 8" - 16".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
17.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/8 in
Length:
14-3/4 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Spout Height:
4 in
Spout Reach:
4-7/16 in
Spout Type:
Fixed
Width:
11-3/8 in