Key West Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #SHWSCKW800MB  |  Item #9338271  |  Manufacturer Part #SHWSCKW800MB

$359.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability.
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market.
  • Finished matched pop-up drain assembly included.
  • Installs into 3 faucet holes with 6 in - 16 in centers.
  • Designed to accommodate mounting decks up to 1-1/16 in thick.
  • Connects to water supply using a 1/2 in IPS connection.
  • Conforms to. the standards set out by the Americans with Disabilities Act (ADA).
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2020, ANSI 61-2018, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Key West

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection Size: 1/2 in

Faucet Height: 5-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 3 in

Handle Type: Lever

Height: 5-7/8 in

Lead Law Compliant: Yes

Length: 14-1/8 in

MA Approved: Yes

Maximum Deck Thickness: 1-7/8 in

NSF Certified: Yes

NSF Specifications: NSF 372-2020, NSF 61-2018

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 4 in

Spout Reach: 4-7/16 in

Spout Type: Non-Diverter

WaterSense Labeled: Yes

Width: 6-7/16 in