2-1/4 x 10 in. Residential Brass Floor Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Kilby 2-1/4 x 10 in. Residential Brass Floor Register in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kilby 2-1/4 x 10 in. Residential Brass Floor Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH445304
  • Item #8098829
  • Manufacturer Part #445304
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Kilby
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Floor Mount
Length:
2-1/4 in
Material:
Brass
Overall Length:
4 in
Overall Width:
11-1/2 in
Shape:
Rectangular
Style:
Traditional
Type:
SH445304
Width:
10 in