Kilby 2-1/4 x 12 in. Residential Brass Floor Register in Brushed Brass

Part #SH445306  |  Item #8098837  |  Manufacturer Part #445306

$39.00 EACH

Color/Finish: Brushed Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Kilby

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 13-1/2 in

Shape: Rectangular

Size: [delete]4 in x 13-1/2 in

Style: Traditional

Type: [delete]SH445306

Width: 12 in