Kilby 2-1/4 x 14 in. Residential Brass Floor Register in Polished Nickel

Part #SH445315  |  Item #8098814  |  Manufacturer Part #445315

$39.00 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Kilby

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 15-1/2 in

Shape: Rectangular

Size: [delete]4 in x 15-1/2 in

Style: Traditional

Type: [delete]SH445315

Width: 14 in