4 x 10 in. Residential Brass Floor Register in Brushed Brass
Kilby 4 x 10 in. Residential Brass Floor Register in Brushed Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Kilby
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Installation Type:
- Floor Mount
- Length:
- 4 in
- Material:
- Brass
- Overall Length:
- 5-3/4 in
- Overall Width:
- 11-5/8 in
- Shape:
- Rectangular
- Style:
- Traditional
- Type:
- SH445321
- Width:
- 10 in