Signature Hardware
Kilby 4 x 14 in. Residential Brass Floor Register in Brushed Brass
Part #SH445331 | Item #8098890 | Manufacturer Part #445331
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Kilby
Color Finish: Brushed Brass
Color Finish Category: Brass Tones
Installation Type: Floor Mount
Length: 4 in
Material: Brass
Overall Length: 5-3/4 in
Overall Width: 15-5/8 in
Shape: Rectangular
Size: [delete]5-3/4 in x 15-5/8 in
Style: Traditional
Type: [delete]SH445331
Width: 14 in