Signature Hardware
Kilby 4 x 14 in. Residential Brass Floor Register in Polished Nickel
Part #SH445335 | Item #8098897 | Manufacturer Part #445335
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Kilby
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Installation Type: Floor Mount
Length: 4 in
Material: Brass
Overall Length: 5-3/4 in
Overall Width: 15-5/8 in
Shape: Rectangular
Size: [delete]5-3/4 in x 15-5/8 in
Style: Traditional
Type: [delete]SH445335
Width: 14 in