Signature Hardware
Kilby 6 x 10 in. Residential Brass Floor Register in Brushed Nickel
Part #SH445337 | Item #8098893 | Manufacturer Part #445337
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Kilby
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Installation Type: Floor Mount
Length: 6 in
Material: Brass
Overall Length: 7-1/2 in
Overall Width: 11-5/8 in
Shape: Rectangular
Size: [delete]7-1/2 in x 11-5/8 in
Style: Traditional
Type: [delete]SH445337
Width: 10 in