Kilby 6 x 10 in. Residential Brass Floor Register in Polished Nickel

Part #SH445340  |  Item #8098884  |  Manufacturer Part #445340

$59.00 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Kilby

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 11-3/4 in

Shape: Rectangular

Size: [delete]7-1/2 in x 11-3/4 in

Style: Traditional

Type: [delete]SH445340

Width: 10 in